Beli level digital di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Protaktor Digitalatribut:
- Cross Axis Error: Minimal
- Standard Accessories : Plastic Case
- Temperature Operating (°C): -5 to 50 (23°F to 122°F)
- Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
- KDS Digital Level 40IP (Waterpass Digital)atribut:
- L x H x Thickness (mm): 405x60x30
- Magnet: None
- Power Supply (V): AA Alkaline Dry Batteryx2 (accessory)
- Finishing Material: Body: Aluminium Alloy, Bubble Tube: Acrylic Plastic (PMMA)
- Myzox Compact Digital Levelatribut:
- L x H x Thickness (mm): 210x52x31
- Magnet: 2 Locations
- Vial Precision: Within ±0.5mm/m=±0.029°
- Digital Display Part Precision (°): ±0.1
- Finish Material: Aluminium/resin
- Power Supply: AAA Alkaline Dry Battery x 2 (accessory)
- STS Digital Level (Waterpass Digital)Deskripsi:-Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.atribut:
- Color: Black
- WidthxLength: 4.5x300mm
- Thickness: 1.5mm
- Max Bundling Diameter: 82mm
- Min bundling diameter: 5mm
- Tensile Strength (N): 280
- Purpose of Use: For inclination measurement.
- STS Digital Levels (Waterpass Digital)atribut:
- Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
- Height (mm): 59
- Length (mm): 254
- Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
- Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
- Minimum Display (°): 0.05
- Power Supply (V): AAA batteriesx2 (included)
- Protection Class: IP54 equivalent
- Thickness (mm): 28
- Ebisu Diamond Digital Level (Waterpass Digital)Deskripsi:-It can measure rising(mm/m), angle(°), and slope(%)with the digital automatic display function.-Zero setting can be done at any position.-For measurement of horizontal, vertical, rising, angle, or slope.atribut:
- Dimensions: 1200x60.5x26.0mm
- Magnet: 1 Side
- STS Digital Level with Laser (Waterpass Digital)atribut:
- Weight (g): 690
- Power: AAA batteries x2 book
- Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
- Dimension (Length L x Width W x Thickness) (mm): 600x60x27
- Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
- Light Source: 635nm red semiconductor laser
- Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
- Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
- Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
- Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
- STS Digital Level (Waterpass Digital)Deskripsi:With crystal liquid backlight, it can be used in a dark place.If you turn the main unit upside down, the numbers will be reversed, preventing mistakes in reading.V-shaped cut measuring surface, stable on pipes.(with magnet)atribut:
- L x H x Thickness (mm): 164 x 60 x 32
- Minimum Display: 0.1°
- Shinwa Rules Blu Level Digital With Magnetatribut:
- Volume: 1 unit
- Insize Digital Level (Waterpass Digital)atribut:
- Accuracy: +/-0.1°
- Characteristics: Automatic Power Off, Hold, Magnetic Bottom with V-Groove, On/Off Buttons, Protractor 0 to 360°, Zero
- Construction: Aluminium
- Height (inch): 2.36
- Includes: CR2032 Battery, Hard Plastic Case
- Length (inch): 6
- Thickness (inch): 1.29
- Type: Electronic Digital
- Width (inch): 1.3
- STS Digital Level (Waterpass Digital)atribut:
- L x H x Thickness (mm): 200x64x27
- Measuring Range (°): 360 (4 directions 90° and 8 directions 100%, mm/m display is also available)
- Dust-proof/Water-proof Performance: IP67 equivalent
- Finish Material: Main body: Aluminium Alloy, Impact absorbent rubber: TPE resin
- Minimum Display: 0.05°
- Power Supply: AAA Alkaline Dry Battery x 3 (accessory)
- JOHNSON LEVEL Waterpass Digital (Sipat Digital)Deskripsi:Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.atribut:
- UNSPSC: 27111802
- Accuracy (0° and 90°): ±0.10°
- Accuracy (Other Angles) (°): ±0.20
- Accuracy (Standard): ±0.10°
- Display Type: LCD
- Frame Material: Aluminium
- Includes Battery: Yes
- Magnet Type: Rare Earth
- Magnetic: Magnetic
- Measuring Range (Maximum): 90°
- Measuring Range (Minimum): 0°
- Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
- Sola Box Profile Spirit Level AV (Waterpass)Deskripsi:Waterpass Box Profile Spirit Level.Characteristics : - High measuring accuracy in standard and inverted position - Robust aluminium profile - Better, faster and more accurate reading through the patented SOLA FOCUS vials - Break-resistant acrylic block vials with a magnifying lens (+20%), and a tightness guarantee of 30 years - Better readability in dim light through an optimised SOLA luminous backing - Shock-absorbing end capsApplications : - Horizontal measurement - Vertical measurementatribut:
- Color: Silver
- Measuring Surface: Anodized
- End caps: 1-c
- SHINWA Alat Ukur Sudut Digital 2atribut:
- L x H x Thickness (mm): 151x60x31
- Measuring Range (°): 360 (4 directions 90)
- Finish Material: ABS resin, aluminum
- Measurement Precision: ±0.15° (±0.05° at 0°, 90°)
- Minimum Display: 0.05°, 0.1%
- Power Supply: AAA Dry Battery x 2 (accessory)
- KOD Digital Level (Waterpass Digital)Deskripsi:-Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.atribut:
- Dimensions: 135x210x30mm
- Nominal Dimension: 125mm
- Angular Precision: Within 100mm±0.1mm
- BOSCH Waterpass Digital (Digital Level) (Sipat Digital)Deskripsi:Standard digital levels have a nonmagnetic frame for leveling and plumbing any type of surface. They are commonly used to level and plumb wood framing, drywall, and tile.atribut:
- UNSPSC: 27111802
- Accuracy (0° and 90°): ±0.05°
- Accuracy (Inverted): .05
- Accuracy (Other Angles) (°): ±0.05
- Accuracy (Standard): .05
- Battery Size: AA
- Color: Silver
- Display Type: LCD
- End Cap Type: Permanent End Caps
- Frame Material: Aluminium
- Includes Battery: Yes
- Level Indicator: Audible
- Magnetic: Magnetic
- Measurement Function: Level
- Measuring Range (Maximum): 90°
- Measuring Range (Minimum): 0.05°
- Measuring Units: Degrees; Feet; Inches; Percent
- Number of Level Vials: 1
- Number of Magnets: 2
- Number of Plumb Vials: 1
- Overall Height (inch): 2 5/16
- Overall Length (inch): 48
- Overall Width (inch): 1
- Preset Angles: 90°
- Resolution: 0.05°
- Total Number of Vials: 2
- Use Location: Indoor; Outdoor
- Vial Material: Plastic
- Vial Shape: Block
- Vial Types Included: Level Vials; Plumb Vials
- Sola Spirit Level Magnetic (Waterpass)Deskripsi:Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblockatribut:
- Dimension: 50 x 22 mm
- Guarantee: 30 years
- BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)Deskripsi:Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cmatribut:
- Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
- Length (cm): 60
- Measurement Range (°): 0 – 360 (4 x 90)
- Units of Measurement: °, %, mm/m
- Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
- Part Number: 601076700
Daftar Harga level digital Terbaru November 2026
| Mitutoyo Protaktor Digital | Rp11.999.900 |
| KDS Digital Level 40IP (Waterpass Digital) | Rp8.799.900 |
| Myzox Compact Digital Level | Rp1.599.900 |
| STS Digital Level (Waterpass Digital) | Rp1.399.900 |
| STS Digital Levels (Waterpass Digital) | Rp1.999.900 |
| KOD Digital Level (Waterpass Digital) | Rp2.399.900 |
| Ebisu Diamond Digital Level (Waterpass Digital) | Rp7.299.900 |
| STS Digital Level with Laser (Waterpass Digital) | Rp2.699.900 |
| STS Digital Level (Waterpass Digital) | Rp3.299.900 |
| Shinwa Rules Blu Level Digital With Magnet | Rp5.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/mhP105405809-1.jpg)

/P102713503-1.jpg)
/61P105497217-1.jpg)
/byP105533430-2.jpg)
/P102733817-2.jpg)
/P102003480-1.jpg)
/gcP104714588-1.jpg)

/l6P105874762-2.jpg)
/cqP105533458-1.jpg)
/7dP109737265-4.jpg)
/P102122075-1.jpg)

/P102712276-2.jpg)
%20(Sipat%20Digital)/6vP109737247-3.jpg)
/jyP109062718-1.jpg)
/1wP102122068-2.jpg)
/P101518558-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)